Motion
R100SU2CCLPK

LINK-BELT
R100SU2CCLPK

Connecting Link - 100 / 1-1/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00197854
MFR #R100SU2CCLPK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R100SU2CCLPK

Connecting Link - 100 / 1-1/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00197854
MFR #R100SU2CCLPK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R100SU2CCLPK RC 100SU-2FR C CLPK A2H41
  • Corrosion Resistant;Food Production

Specifications

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Cottered
  • Roller Diameter
    0.750 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.19 in
  • Pin Diameter
    0.38 in
  • Chain Overall Width
    3.36 in
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327124298
  • Weight
    0.58 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text