Motion
R120SUCCLSFPK RC 120SUFR CCLSFPK

LINK-BELT
R120SUCCLSFPK RC 120SUFR CCLSFPK

Connecting Link - 120 / 1-1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00197856
MFR #R120SUCCLSFPK RC 120SUFR CCLSFPK
Your Price$32.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R120SUCCLSFPK RC 120SUFR CCLSFPK

Connecting Link - 120 / 1-1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00197856
MFR #R120SUCCLSFPK RC 120SUFR CCLSFPK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.61/each(List $37.50)

Overview

Mfr description
R120SUCCLSFPK RC 120SUFR CCL SFPK A2J44
  • Corrosion Resistant;Food Production

Specifications

  • Chain Size & Pitch
    120 / 1-1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    0.875 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.38 in
  • Pin Diameter
    0.44 in
  • Chain Overall Width
    2.21 in
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327125448
  • Weight
    0.44 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought