Motion
R120SUOFPK RC 120SU OFF PK

LINK-BELT
R120SUOFPK RC 120SU OFF PK

Offset Link - 120 / 1-1/2 in Pitch, Cottered, Carbon Steel Material
Mi Item #00197857
MFR #R120SUOFPK RC 120SU OFF PK
Price$85.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R120SUOFPK RC 120SU OFF PK

Offset Link - 120 / 1-1/2 in Pitch, Cottered, Carbon Steel Material
Mi Item #00197857
MFR #R120SUOFPK RC 120SU OFF PK

Mfr description
R120SUOFPK RC 120SU OFF PK A2J57
  • Corrosion Resistant;Food Production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.94/each

Specifications

Dimensions

  • Chain Overall Width
    2.21 in
  • Chain Size & Pitch
    120 / 1-1/2 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.38 in
  • Pin Diameter
    0.44 in
  • Roller Diameter
    0.875 in
  • Weight
    0.57 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327125479
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)