Motion
R120SU2CCLPK RC 120SU-2FR CCL PK

LINK-BELT
R120SU2CCLPK RC 120SU-2FR CCL PK

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00197858
MFR #R120SU2CCLPK RC 120SU-2FR CCL PK
Price$101.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R120SU2CCLPK RC 120SU-2FR CCL PK

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00197858
MFR #R120SU2CCLPK RC 120SU-2FR CCL PK

Mfr description
R120SU2CCLPK RC 120SU-2FR CCL PK A2J53
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.83/each

Specifications

Dimensions

  • Extended Pin Projection
    4.1300 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.4400 in
  • Pin Length
    4.1300 in
  • Roller Diameter
    0.8800 in
  • Weight
    0.89 lbs

Details

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    662327125516

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)