Motion
R160SUCCLSFPK RC 160SUFR CCLSF PK

LINK-BELT
R160SUCCLSFPK RC 160SUFR CCLSF PK

Connecting Link - 160 / 2 in Pitch, Cottered, Carbon Steel Material
Mi Item #00197864
MFR #R160SUCCLSFPK RC 160SUFR CCLSF PK
Price$78.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R160SUCCLSFPK RC 160SUFR CCLSF PK

Connecting Link - 160 / 2 in Pitch, Cottered, Carbon Steel Material
Mi Item #00197864
MFR #R160SUCCLSFPK RC 160SUFR CCLSF PK

Mfr description
R160SUCCLSFPK RC 160SUFR CCLSF PK A2L35
  • Corrosion Resistant;Food Production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.40/each

Specifications

Dimensions

  • Chain Overall Width
    2.76 in
  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.160 in
  • Link Plate Height
    1.81 in
  • Pin Diameter
    0.56 in
  • Roller Diameter
    1.130 in
  • Weight
    1.02 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    160 / 2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327127992
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)