Motion
R160SUOFPK RC 160SU OFF PK

LINK-BELT
R160SUOFPK RC 160SU OFF PK

Offset Link - 160 / 2 in Pitch, Cottered, Carbon Steel Material
Mi Item #00197865
MFR #R160SUOFPK RC 160SU OFF PK
Price$119.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R160SUOFPK RC 160SU OFF PK

Offset Link - 160 / 2 in Pitch, Cottered, Carbon Steel Material
Mi Item #00197865
MFR #R160SUOFPK RC 160SU OFF PK

Mfr description
R160SUOFPK RC 160SU OFF PK A2L36
  • Corrosion Resistant;Food Production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.32/each

Specifications

Dimensions

  • Chain Overall Width
    2.76 in
  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.160 in
  • Link Plate Height
    1.81 in
  • Pin Diameter
    0.56 in
  • Roller Diameter
    1.130 in
  • Weight
    1.32 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    160 / 2 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327128043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)