Motion
C2060 SA-2

TSUBAKI (UST)
C2060 SA-2

Roller Link - 2060 / 1-1/2 in Pitch
MI ITEM #00197897
MFR #C2060 SA-2
Price$13.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060 SA-2

Roller Link - 2060 / 1-1/2 in Pitch
MI ITEM #00197897
MFR #C2060 SA-2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.76/each

Specifications

Dimensions

  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Hole Diameter
    0.205 in
  • Inside Width
    0.500 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    0.16 lb

Details

  • Attachment Link Type
    Straight - One Side
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Roller
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    SA-2
  • Standards Met
    ASME B29
  • UPC_NO
    097039196590

Overview

Mfr description
C2060H SA-2 ROLLER LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text