Motion
DS40ATL23H

TSUBAKI (UST)
DS40ATL23H

TL Bushed Sprocket - Taper Lock Bushing, 40 / 1/2 in, 23 Teeth, 1615 Bushing, Steel Material
Mi Item #00197950
MFR #DS40ATL23H
Price$190.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
DS40ATL23H

TL Bushed Sprocket - Taper Lock Bushing, 40 / 1/2 in, 23 Teeth, 1615 Bushing, Steel Material
Mi Item #00197950
MFR #DS40ATL23H

Mfr description
DS40ATL23 TL HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.39/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Bushing Size
    1615
  • Length Through Bore
    1.4063 in
  • Pitch Diameter
    3.6720 in
  • Tooth Width
    1.4063 in
  • Weight
    1.50 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Yes
  • Manufacturer Upc Number
    097039370266
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    23
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039370266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)