Motion
A2060NPCL

TSUBAKI (UST)
A2060NPCL

A2060NP CONN LINK CP TYP
MI ITEM #00197958
MFR #A2060NPCL
List Price$12.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
A2060NPCL

A2060NP CONN LINK CP TYP
MI ITEM #00197958
MFR #A2060NPCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.53/each for your price

Overview

Mfr description
A2060NP CONN LINK CP TYPE

Specifications

  • Number Of Strands Across
    1
  • Link Plate Height
    0.230 in
  • Link Plate Thickness
    0.030 in
  • Pin Diameter
    0.375 in
  • Series
    100
  • Standards Met
    ASME B29
  • Weight
    0.28 lb
  • Chain Number & Pitch
    A2060 / 1-1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Plate Thickness
    0.156 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text