Motion
60SA1 CONN LINK CP

TSUBAKI (UST)
60SA1 CONN LINK CP

Attachment Connecting Link - 60 / 3/4 in Pitch, SA-1 Attachment, Slip Fit, Spring Clip, Steel Material
MI ITEM #00198030
MFR #60SA1 CONN LINK CP
Your Price$8.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60SA1 CONN LINK CP

Attachment Connecting Link - 60 / 3/4 in Pitch, SA-1 Attachment, Slip Fit, Spring Clip, Steel Material
MI ITEM #00198030
MFR #60SA1 CONN LINK CP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.44/each(List $11.82)

Overview

Mfr description
60 SA-1 CONN LINK CP

Specifications

  • Chain Size & Pitch
    60 / 3/4 in
  • Link Type
    Connecting
  • Attachment Link Number
    SA-1
  • Attachment Link Type
    Straight - One Side
  • Chain Construction
    Spring Clip
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Number Of Holes
    1
  • Hole Diameter
    0.205 in
  • Pin Center To Attachment End
    1.057 in
  • Roller Diameter
    0.469 in
  • Pin Diameter
    0.234 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Chain Overall Width
    1.087 in
  • Operating Temperature Range
    -20 to +140 °F
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Series
    SA-1
  • Chain Number & Pitch
    60 / 3/4 in
  • Standards Met
    ASME B29
  • UPC_NO
    097039192110
  • Weight
    0.08 lb
  • Number Of Strands
    1
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text