Motion
40 NEPTUNE RIV-10 FT

TSUBAKI (UST)
40 NEPTUNE RIV-10 FT

Roller Chain - Corrosion Resistant Series, 40 / 1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00198042
MFR #40 NEPTUNE RIV-10 FT
Price$43.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40 NEPTUNE RIV-10 FT

Roller Chain - Corrosion Resistant Series, 40 / 1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00198042
MFR #40 NEPTUNE RIV-10 FT

Mfr description
40 NEPTUNE RIV-10 FT
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.80/ft

Specifications

Dimensions

  • Chain Overall Width
    0.717 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Pin Length
    0.7170 in, 18.21 mm
  • Pitch
    1/2 in
  • Plate Height
    0.472 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Tensile Strength
    4290 lbs
  • Weight
    0.45 lb

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Type
    Drive Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Nickel Plated
  • Manufacturer Catalog Number
    40NEPRB
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039266910
  • Working Load Capacity
    810 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)