Motion
80NT RIV
Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00198122
MFR #80NT RIV
Price$134.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00198122
MFR #80NT RIV

Mfr description
80 NEPTUNE RIV-10 FT
  • NEPTUNE chain resists corrosion when exposed to harsh outdoor environments, including seawater.
  • The exclusive NEPTUNE surface treatment process gives the chain its unique matte grey color and provides a protective finish that is more corrosion resistant than Nickel-Plated chains.
  • NEPTUNE chain has the same high maximum allowable load as our standard carbon steel roller chain.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.05/ft

Specifications

Dimensions

  • Chain Overall Width
    1.398 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.312 in
  • Plate Height
    0.949 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Tensile Strength
    17640 lbs
  • Weight
    1.79 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Nickel Plated
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
  • UPC_NO
    097039267306
  • Working Load Capacity
    3300 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)