Motion
C2040 NEPTUNE RIV-10 FT

TSUBAKI (UST)
C2040 NEPTUNE RIV-10 FT

Roller Chain - Corrosion Resistant Series, 2040 / 1 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00198124
MFR #C2040 NEPTUNE RIV-10 FT
Price$36.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040 NEPTUNE RIV-10 FT

Roller Chain - Corrosion Resistant Series, 2040 / 1 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00198124
MFR #C2040 NEPTUNE RIV-10 FT

Mfr description
C2040 NEPTUNE RIV-10 FT BOX
  • NEPTUNE chain resists corrosion when exposed to harsh outdoor environments, including seawater.
  • The exclusive NEPTUNE surface treatment process gives the chain its unique matte grey color and provides a protective finish that is more corrosion resistant than Nickel-Plated chains.
  • NEPTUNE chain has the same high maximum allowable load as our standard carbon steel roller chain.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.10/ft

Specifications

Dimensions

  • Chain Overall Width
    0.717 in
  • Chain Size & Pitch
    2040 / 1 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Pin Length
    0.7050 in, 17.89 mm
  • Pitch
    1 in
  • Plate Height
    0.472 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.38 lb

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    2040
  • Chain Number & Pitch
    2040 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Neptune
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C2040NEPRB
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039267450
  • Working Load Capacity
    590 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)