Motion
C2050 NEPTUNE RIV-10 FT

TSUBAKI (UST)
C2050 NEPTUNE RIV-10 FT

Roller Chain - Corrosion Resistant Series, 2050 / 1-1/4 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #00198125
MFR #C2050 NEPTUNE RIV-10 FT
Price$34.04/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2050 NEPTUNE RIV-10 FT

Roller Chain - Corrosion Resistant Series, 2050 / 1-1/4 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #00198125
MFR #C2050 NEPTUNE RIV-10 FT

Mfr description
C2050 NEPTUNE RIV-10 FT BOX
  • NEPTUNE chain resists corrosion when exposed to harsh outdoor environments, including seawater.
  • The exclusive NEPTUNE surface treatment process gives the chain its unique matte grey color and provides a protective finish that is more corrosion resistant than Nickel-Plated chains.
  • NEPTUNE chain has the same high maximum allowable load as our standard carbon steel roller chain.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.04/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.080 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Pin Length
    0.8780 in, 22.30 mm
  • Pitch
    1-1/4 in
  • Plate Height
    0.591 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Weight
    0.59 lb
  • Weight per Foot
    0.56 lbs, 0.83 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    C2050
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Neptune
  • Manufacturer Catalog Number
    C2050 NT RIV
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    96
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039267603
  • Working Load Capacity
    970 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)