Motion
C2060H NEPTUNE RIV-10 FT

TSUBAKI (UST)
C2060H NEPTUNE RIV-10 FT

Roller Chain - Corrosion Resistant Series, 2060 / 1-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00198126
MFR #C2060H NEPTUNE RIV-10 FT
Price$70.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060H NEPTUNE RIV-10 FT

Roller Chain - Corrosion Resistant Series, 2060 / 1-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00198126
MFR #C2060H NEPTUNE RIV-10 FT

Mfr description
C2060H NEPTUNE RIV-10 FT BOX
  • NEPTUNE chain resists corrosion when exposed to harsh outdoor environments, including seawater.
  • The exclusive NEPTUNE surface treatment process gives the chain its unique matte grey color and provides a protective finish that is more corrosion resistant than Nickel-Plated chains.
  • NEPTUNE chain has the same high maximum allowable load as our standard carbon steel roller chain.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.38/ft

Specifications

Dimensions

  • Chain Overall Width
    1.225 in
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.677 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    1.2210 in, 31.01 mm
  • Pitch
    1-1/2 in
  • Plate Height
    0.677 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    1.05 lb
  • Weight per Foot
    1.01 lbs, 1.50 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    C2060H
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Neptune
  • Manufacturer Catalog Number
    C2060H NT RIV
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    80
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039267825
  • Working Load Capacity
    1410 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)