Motion
40 NEPTUNE OFFSET LINK

TSUBAKI (UST)
40 NEPTUNE OFFSET LINK

Offset Link - 40 / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Neptune Finish
Mi Item #00198128
MFR #40 NEPTUNE OFFSET LINK
Price$19.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40 NEPTUNE OFFSET LINK

Offset Link - 40 / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Neptune Finish
Mi Item #00198128
MFR #40 NEPTUNE OFFSET LINK

Mfr description
40 NEPTUNE OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.92/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.3120 in, 7.91 mm
  • Link Plate Height
    0.4720 in, 11.99 mm
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.156 in
  • Pin Length
    0.7170 in, 18.21 mm
  • Pitch
    1/2 in
  • Plate Height
    0.3540 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    0.03 lb
  • Weight per Foot
    0.43 lbs, 0.64 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Neptune
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    40 Offset Link
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    2040
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039266804
  • Working Load Capacity
    810 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)