Motion
80NT OFFST LINK

TSUBAKI (UST)
80NT OFFST LINK

Offset Link - 80 / 1 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00198131
MFR #80NT OFFST LINK
Price$60.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80NT OFFST LINK

Offset Link - 80 / 1 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00198131
MFR #80NT OFFST LINK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$60.87/each

Specifications

Dimensions

  • Chain Overall Width
    1.398 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.375 in
  • Roller Diameter
    0.750 in
  • Weight
    0.64 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Offset Link
  • Material
    Neptune
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    100
  • Standards Met
    ASME B29
  • UPC_NO
    097039267283

Overview

Mfr description
80 NEPTUNE OFFSET LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text