Motion
100NT OFFSET LINK

TSUBAKI (UST)
100NT OFFSET LINK

Offset Link - 100 / 1-1/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00198132
MFR #100NT OFFSET LINK
Price$111.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100NT OFFSET LINK

Offset Link - 100 / 1-1/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00198132
MFR #100NT OFFSET LINK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$111.04/each

Specifications

Dimensions

  • Chain Overall Width
    1.678 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.312 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.750 in
  • Weight
    0.28 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Offset Link
  • Material
    Neptune
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    80
  • Standards Met
    ASME B29
  • UPC_NO
    097039266057

Overview

Mfr description
100 NEPTUNE OFFSET LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text