Motion
C2050 NEPTUNE OFFSET

TSUBAKI (UST)
C2050 NEPTUNE OFFSET

Offset Link - 2050 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00198134
MFR #C2050 NEPTUNE OFFSET
Price$33.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2050 NEPTUNE OFFSET

Offset Link - 2050 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00198134
MFR #C2050 NEPTUNE OFFSET

Mfr description
C2050 NEPTUNE OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.13/each

Specifications

Dimensions

  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Inside Width
    0.3750 in, 9.52 mm
  • Link Plate Height
    0.5910 in, 15 mm
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.156 in
  • Pin Length
    0.8780 in, 22.30 mm
  • Pitch
    1-1/4 in
  • Plate Height
    0.6770 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.3750 in, 9.53 mm
  • Weight
    0.02 lb
  • Weight per Foot
    0.56 lbs, 0.83 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Number
    C2050
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Plain
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    C2050 OFFSET LINK
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain Links
  • Series
    40
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039267580
  • Working Load Capacity
    970 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)