Motion
50 NEPTUNE CONN LINK

TSUBAKI (UST)
50 NEPTUNE CONN LINK

Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Carbon Steel Material, Neptune Finish
Mi Item #00198138
MFR #50 NEPTUNE CONN LINK
Price$15.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50 NEPTUNE CONN LINK

Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Carbon Steel Material, Neptune Finish
Mi Item #00198138
MFR #50 NEPTUNE CONN LINK

Mfr description
50 NEPTUNE CONN LINK SC TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.13/each

Specifications

Dimensions

  • Chain Overall Width
    0.880 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Pin Diameter
    0.326 in
  • Pin Length
    0.8900 in, 22.60 mm
  • Pitch
    5/8 in
  • Plate Height
    0.5910 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.3750 in, 9.53 mm
  • Weight
    0.14 lb
  • Weight per Foot
    0.70 lbs, 1.04 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Spring Clip
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Neptune
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    50 NEP CL
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    50
  • Standards Met
    ISO 606
  • Type
    Connecting Link
  • UPC_NO
    097039266941
  • Working Load Capacity
    1430 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)