Motion
100 NEPTUNE CONN LINK

TSUBAKI (UST)
100 NEPTUNE CONN LINK

Connecting Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Neptune Finish
Mi Item #00198141
MFR #100 NEPTUNE CONN LINK
Price$66.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100 NEPTUNE CONN LINK

Connecting Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Neptune Finish
Mi Item #00198141
MFR #100 NEPTUNE CONN LINK

Mfr description
100 NEPTUNE CONN LINK (CP)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.34/each

Specifications

Dimensions

  • Chain Overall Width
    1.678 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Pin Diameter
    0.090 in
  • Pin Length
    1.7200 in, 43.68 mm
  • Pitch
    1-1/4 in
  • Plate Height
    0.230 in
  • Plate Thickness
    0.030 in
  • Roller Diameter
    0.130 in
  • Roller Width
    0.7500 in, 19.05 mm
  • Weight
    0.002 lb
  • Weight per Foot
    2.68 lbs, 3.988 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Neptune
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    100 NEPTUNE CONN LINK
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    25
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039262998
  • Working Load Capacity
    5070 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)