Motion
C2040 NEPTUNE CONN LINK

TSUBAKI (UST)
C2040 NEPTUNE CONN LINK

Connecting Link - 2040 / 1 in Chain & Pitch, Spring Clip, Steel Material, Neptune Finish
MI ITEM #00198142
MFR #C2040 NEPTUNE CONN LINK
Price$9.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040 NEPTUNE CONN LINK

Connecting Link - 2040 / 1 in Chain & Pitch, Spring Clip, Steel Material, Neptune Finish
MI ITEM #00198142
MFR #C2040 NEPTUNE CONN LINK

Mfr description
C2040 NEPTUNE CONN LINK SC STYLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.79/each

Specifications

Dimensions

  • Chain Overall Width
    0.717 in
  • Chain Size & Pitch
    2040 / 1 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Pin Diameter
    0.437 in
  • Pin Length
    0.7170 in, 18.21 mm
  • Pitch
    1 in
  • Plate Height
    0.7130 in
  • Plate Thickness
    0.187 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    0.47 lb
  • Weight per Foot
    0.34 lbs, 0.51 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Spring Clip
  • Chain Number
    C2040
  • Chain Number & Pitch
    2040 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Neptune
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C2040NT CONN LINK
  • Material
    Steel
  • Material Specification
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    120
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039267429
  • Working Load Capacity
    590 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)