Motion
70TT635 TORQUE TAMER SPROCKET

DODGE
70TT635 TORQUE TAMER SPROCKET

Torque Limiter Sprocket - 60 Chain, 35 Tooth, For Use With Size 70TT Torque Limiter
Mi Item #00198239
MFR #70TT635 TORQUE TAMER SPROCKET
Price$264.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
70TT635 TORQUE TAMER SPROCKET

Torque Limiter Sprocket - 60 Chain, 35 Tooth, For Use With Size 70TT Torque Limiter
Mi Item #00198239
MFR #70TT635 TORQUE TAMER SPROCKET

Mfr description
70TT 635 SPKT 096175
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$264.73/each

Specifications

Dimensions

  • Weight
    4.86 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    60
  • For Use With
    70TT
  • Manufacturer Catalog Number
    096175
  • Manufacturer Upc Number
    782475263646
  • Number Of Teeth
    35
  • UPC_NO
    782475263646
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)