Motion
TP S1874TAB-3.25IN

REXNORD INC
TP S1874TAB-3.25IN

Flat Top Conveyor Chain Accessory - Top Plate, 3-1/4 in Width, Steel Material
Mi Item #00198251
MFR #TP S1874TAB-3.25IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TP S1874TAB-3.25IN

Flat Top Conveyor Chain Accessory - Top Plate, 3-1/4 in Width, Steel Material
Mi Item #00198251
MFR #TP S1874TAB-3.25IN

Mfr description
114-130-1 TP 1874TK3.25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.35 lbs
  • Width
    3-1/4 in

Details

  • Accessory Type
    Top Plate
  • Material
    Steel
  • UPC_NO
    698210718800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)