Motion
BC 843 SS

REXNORD INC
BC 843 SS

843SS-BC Rexnord 843 Series Stainless Steel Roller Base Chain
MI ITEM #00198267
MFR #BC 843 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BC 843 SS

843SS-BC Rexnord 843 Series Stainless Steel Roller Base Chain
MI ITEM #00198267
MFR #BC 843 SS

Mfr description
843SS-BC 843SS BASE CHN STAINLESS
  • 843 Stainless Steel Roller Base Chain
  • 0.75 Inch Chain Pitch
  • For Use On 843 TableTop Chains
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Pitch
    0.5000 in
  • Weight
    0.021 lb

Details

  • Additional Details
    843 Stainless Steel Roller Base Chain. 0.75 Inch Chain Pitch. For Use On 843 TableTop Chains
  • Application
    Auto/Industrial
  • Base Chain Material
    Stainless Steel
  • Chain Construction
    Straight Running
  • Chain Material
    Stainless Steel
  • Chain Number
    83
  • Chain Number & Pitch
    843 / 1/2 in
  • Chain Type
    Roller Chain
  • Component Style
    Straight Running
  • Country of Origin
    TW
  • Material
    Stainless Steel
  • Product Type
    Roller Chain Links
  • Series
    843 SS Base Chain
  • Surface Type
    Base Chain
  • UPC_NO
    698210821968

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)