Motion
60ASD1 CONN LINK

TSUBAKI (UST)
60ASD1 CONN LINK

Attachment Connecting Link - 60 / 3/4 in Pitch, D-1 Attachment, Stainless Steel Material
Mi Item #00198320
MFR #60ASD1 CONN LINK
Price$40.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60ASD1 CONN LINK

Attachment Connecting Link - 60 / 3/4 in Pitch, D-1 Attachment, Stainless Steel Material
Mi Item #00198320
MFR #60ASD1 CONN LINK

Mfr description
60AS D-1 CONN LINK SC TYPE
  • Corrosion Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.91/each

Specifications

Dimensions

  • Chain Overall Width
    1.106 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Extended Pin Projection
    0.563 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Weight
    0.09 lb

Details

  • Attachment Link Number
    D-1
  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    D-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039200006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)