Motion
DS100A15
Finished Bore Sprocket - 100 / 1-1/4 in, Finished w/ Keyway, 1.2500 in Bore , 15 Teeth, Non-Hardened Teeth
Mi Item #00198335
MFR #DS100A15
Price$525.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Finished Bore Sprocket - 100 / 1-1/4 in, Finished w/ Keyway, 1.2500 in Bore , 15 Teeth, Non-Hardened Teeth
Mi Item #00198335
MFR #DS100A15

Mfr description
DS100A15 SB 1-1/4 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$525.35/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Length Through Bore  
    2.6875 in
  • Maximum Bore Diameter  
    3.0620 in
  • Outside Diameter  
    6.6300 in
  • Tooth Width
    0.6920 in
  • Weight
    16.80 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Manufacturer Upc Number
    97039370105
  • Number Of Teeth  
    15
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039370105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)