Motion
H50B21
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 21 Teeth, Steel Material
MI ITEM #00198351
MFR #H50B21
Your Price$65.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 21 Teeth, Steel Material
MI ITEM #00198351
MFR #H50B21

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$65.18/each(List $66.89)

Overview

Mfr description
H50B21 SB 3/4

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    21
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.2500 in
  • Hardened Teeth
    Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    3 in
  • Hub Type
    B
  • Maximum Bore Diameter
    2 in
  • Tooth Width
    0.343 in
  • UPC_NO
    097039358479
  • Weight
    2.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text