Motion
C2050 SBKO RIV

TSUBAKI (UST)
C2050 SBKO RIV

Roller Chain - Double Pitch Standard Series, 2050 / 1-1/4 in Pitch, Riveted, 10 ft Length
MI ITEM #00198390
MFR #C2050 SBKO RIV
List Price$105.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2050 SBKO RIV

Roller Chain - Double Pitch Standard Series, 2050 / 1-1/4 in Pitch, Riveted, 10 ft Length
MI ITEM #00198390
MFR #C2050 SBKO RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$105.22/ft for your price

Overview

Mfr description
C2050CU RIV SPCL K-0 EV 2ND ON P/L

Specifications

  • Measurement Standard
    Imperial
  • Series
    K-0
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Attachment Link Number
    K-0
  • Attachment Link Type
    Bent - Two Sides
  • Inside Width
    0.375 in
  • Pin Diameter
    0.437 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    970 lb
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Roller Width
    0.375 in
  • Weight
    0.70 lb
  • UPC_NO
    097039429490
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought