Motion
NS820-25T 1IN I PA

REXNORD INC
NS820-25T 1IN I PA

10028638 / NS820-25T_1IN_I_PA
Mi Item #00198405
MFR #NS820-25T 1IN I PA
Price$131.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS820-25T 1IN I PA

10028638 / NS820-25T_1IN_I_PA
Mi Item #00198405
MFR #NS820-25T 1IN I PA

Mfr description
614-40-7 NS820-25T 1 IDL
  • 820 Series Molded Split Sprocket with 25Teeth and a 1in Round Idler Bore in PA material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.98/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Length Through Bore
    2 in
  • Maximum Bore
    2 in
  • Pitch Diameter  
    6.031 in
  • Weight
    1.00 lbs

Details

  • Bore Type
    Idler
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS820
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Style
    A
  • Includes
    Set Screws
  • Number Of Teeth  
    25
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    698210878467
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)