Motion
NS820-25T 1-1/4IN 1KW1SS PA

REXNORD INC
NS820-25T 1-1/4IN 1KW1SS PA

"Rexnord NS820 Series Molded Split Sprockets"
Mi Item #00198407
MFR #NS820-25T 1-1/4IN 1KW1SS PA
Price$163.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS820-25T 1-1/4IN 1KW1SS PA

"Rexnord NS820 Series Molded Split Sprockets"
Mi Item #00198407
MFR #NS820-25T 1-1/4IN 1KW1SS PA

Mfr description
614-40-3 NS820-25T 1-1/4 KWSS
  • 820 Series Molded Split Sprocket with 25Teeth and a 1-1/4in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$163.90/each

Specifications

Dimensions

  • Bore Diameter
    1 1/4 in
  • Length Through Bore
    2 in
  • Maximum Bore
    2 in
  • Pitch
    6.032 in
  • Pitch Diameter  
    6.0310 in
  • Weight
    1.00 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS820
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Style
    A
  • Includes
    Set Screws
  • Keyway Type
    Straight
  • Material
    Thermoplastic
  • Number Of Keyways
    1
  • Number Of Teeth  
    25
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    698210857103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)