Motion
NS880-12T 1-1/4IN I PA

REXNORD INC
NS880-12T 1-1/4IN I PA

10028728 / NS880-12T_1-1/4IN_I_PA
Mi Item #00198409
MFR #NS880-12T 1-1/4IN I PA
Price$103.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS880-12T 1-1/4IN I PA

10028728 / NS880-12T_1-1/4IN_I_PA
Mi Item #00198409
MFR #NS880-12T 1-1/4IN I PA

Mfr description
614-34-12 NS880-12T 1-1/4 IDLKUS7700
  • 880 Series Molded Split Sprocket with 12Teeth and a 1-1/4in Round Idler Bore in PA material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.34/each

Specifications

Dimensions

  • Bore Diameter
    1 1/4 in
  • Length Through Bore
    1.63 in
  • Maximum Bore
    1-3/4 in
  • Pitch Diameter  
    5.795 in
  • Weight
    0.80 lbs

Details

  • Bore Type
    Idler
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS880
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Number Of Teeth  
    12
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    698210123499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)