Motion
100-2H OFFSET LINK

TSUBAKI (UST)
100-2H OFFSET LINK

Offset Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Black Oxide Finish
Mi Item #00198416
MFR #100-2H OFFSET LINK
Price$105.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100-2H OFFSET LINK

Offset Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Black Oxide Finish
Mi Item #00198416
MFR #100-2H OFFSET LINK

Mfr description
100-2H OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.37/each

Specifications

Dimensions

  • Chain Overall Width
    3.366 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.312 in
  • Pin Length
    3.2990 in, 83.79 mm
  • Pitch
    1-1/4 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.7500 in, 19.05 mm
  • Transverse Pitch
    1.539 in
  • Weight
    0.14 lb
  • Weight per Foot
    6.06 lbs, 9.02 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Number
    100-2H
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Black Oxide
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    100-2H OFFSET LINK
  • Material
    Carbon Steel
  • Material Specification
    Cold Rolled Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heavy Duty
  • Series
    80
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039177520
  • Working Load Capacity
    9300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)