Motion
80DL RIV-50 ft

DIAMOND CHAIN COMPANY
80DL RIV-50 ft

Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #00198481
MFR #80DL RIV-50 ft
Price$111.64/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
80DL RIV-50 ft

Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #00198481
MFR #80DL RIV-50 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$111.64/ft

Specifications

Dimensions

  • Chain Overall Width
    1.44 in
  • Inside Width
    5/8 in
  • Link Plate Thickness
    1/8 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.312 in
  • Roller Diameter
    5/8 in
  • Tensile Strength
    13000 lbs
  • Weight
    1.60 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Manufacturer Catalog Number
    XDL-1334-050
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    716647282784

Overview

Mfr description
DL-80-1R-50FT
  • Priced by the foot, 50ft reel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought