Motion
RS16B-2 OFFSET LINK

TSUBAKI (UST)
RS16B-2 OFFSET LINK

Offset Link - 16B / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00198525
MFR #RS16B-2 OFFSET LINK
Price$55.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS16B-2 OFFSET LINK

Offset Link - 16B / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00198525
MFR #RS16B-2 OFFSET LINK

Mfr description
RS16B-2 OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.01/each

Specifications

Dimensions

  • Chain Overall Width
    2.750 in
  • Chain Size & Pitch
    16B / 1 in
  • Inside Width
    0.670 in
  • Link Plate Height
    0.830 in
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Pin Diameter
    0.156 in
  • Pin Length
    1.4070 in, 35.73 mm
  • Pitch
    1 in
  • Plate Height
    1.4250 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.6700 in, 17.02 mm
  • Transverse Pitch
    1.255 in
  • Weight
    0.03 lb
  • Weight per Foot
    3.62 lbs, 5.387 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    RS16B-2
  • Chain Number & Pitch
    16B / 1 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Roller Chains
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Plain
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    RS16B-2 OFFSET LINK
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Series
    2040
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039189462
  • Working Load Capacity
    5013 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)