Motion
40-2 RIV-100 ft

TSUBAKI (UST)
40-2 RIV-100 ft

Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 2 Strand, Carbon Steel Material, 100 ft Length
Mi Item #00198620
MFR #40-2 RIV-100 ft
Price$43.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40-2 RIV-100 ft

Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 2 Strand, Carbon Steel Material, 100 ft Length
Mi Item #00198620
MFR #40-2 RIV-100 ft

Mfr description
40-2 RIVETED 100FT REEL
  • Priced by the foot, 100ft reel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.66/ft

Specifications

Dimensions

  • Chain Overall Width
    1.283 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.156 in
  • Pin Length
    1.2830 in, 32.59 mm
  • Pitch
    1/2 in
  • Plate Height
    0.472 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Tensile Strength
    8580 lbs
  • Transverse Pitch
    0.566 in
  • Weight
    0.90 lb
  • Weight per Foot
    0.85 lbs, 1.26 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    40-2
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    40-2 RIV-100 ft
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    240/10 ft
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Fatigue Resistant, Wear Resistant
  • Series
    Standard
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039172426
  • Working Load Capacity
    1370 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)