Motion
H80B11F 1-3/8

TSUBAKI (UST)
H80B11F 1-3/8

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.3750 in Bore , 11 Teeth
MI ITEM #00198667
MFR #H80B11F 1-3/8
Price$80.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H80B11F 1-3/8

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.3750 in Bore , 11 Teeth
MI ITEM #00198667
MFR #H80B11F 1-3/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$80.68/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Length Through Bore  
    1.6250 in
  • Weight
    2.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    With Hardened Teeth
  • Number Of Teeth  
    11
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039300690

Overview

Mfr description
H80B11F-1 3/8 W/ 2 SET S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text