Motion
08B-2 25  ft

MORSE
08B-2 25 ft

2361087 Roller Chain - British Standard Series, 08B / 1/2 in Pitch, Cottered, 2 Strand, Carbon Steel Material, 25 ft Length
Mi Item #00198671
MFR #08B-2 25 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
08B-2 25 ft

2361087 Roller Chain - British Standard Series, 08B / 1/2 in Pitch, Cottered, 2 Strand, Carbon Steel Material, 25 ft Length
Mi Item #00198671
MFR #08B-2 25 ft

Mfr description
08B-2 ROLLER CHAIN 25FT
  • Unmatched Quality and Performance in Morse Brand Chain
  • High Quality British Standard Metric chain
  • British standard chain is manufactured to International Standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.3071 in
  • Link Plate Height
    0.4646
  • Overall Length
    25 ft
  • Pin Diameter
    4.45 mm
  • Plate Height
    0.4646 mm in
  • Roller Diameter
    8.51 mm
  • Roller Width
    7.75 mm
  • Weight
    0.90 lbs
  • Weight per Foot
    0.90 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    08B / 1/2 in
  • Manufacturer Catalog Number
    2361087
  • Manufacturer Upc Number
    662460388199
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    British Standard
  • UPC_NO
    662460388199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)