Motion
08B-2 10 FT REX 08B-2 10 FT

REXNORD INC
08B-2 10 FT REX 08B-2 10 FT

Roller Chain - British Standard Series, 08B / 1/2 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00198672
MFR #08B-2 10 FT REX 08B-2 10 FT
Price$74.74/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
08B-2 10 FT REX 08B-2 10 FT

Roller Chain - British Standard Series, 08B / 1/2 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00198672
MFR #08B-2 10 FT REX 08B-2 10 FT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$74.74/ft

Specifications

Dimensions

  • Chain Overall Width
    64 mm
  • Inside Width
    7.75 mm
  • Link Plate Height
    11.6 mm
  • Link Plate Thickness
    11.3 mm
  • Overall Length
    10 ft
  • Pin Diameter
    4.45 mm
  • Roller Diameter
    8.51 mm
  • Transverse Pitch
    13.92 mm

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    08B / 1/2 in
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    DIN 8187, ISO 606
  • UPC_NO
    698210696610

Overview

Mfr description
08B-2 10 FT REX 08B-2 10 FT
  • Priced by the foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text