Motion
60B24
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 24 Teeth
Mi Item #00198695
MFR #60B24
Price$815.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 24 Teeth
Mi Item #00198695
MFR #60B24

Mfr description
60B24SS SB 3/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$815.77/each

Specifications

Dimensions

  • Weight
    5.90 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Number Of Teeth
    24
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039391292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)