Motion
H40B28F 1-3/16

TSUBAKI (UST)
H40B28F 1-3/16

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.1875 in Bore
MI ITEM #00198718
MFR #H40B28F 1-3/16
Your Price$88.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H40B28F 1-3/16

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.1875 in Bore
MI ITEM #00198718
MFR #H40B28F 1-3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$88.92/each(List $102.26)

Overview

Mfr description
H40B28F1-3/16 W/2SS

Specifications

  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Chain Number & Pitch
    40 / 1/2 in
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Hardened Teeth
    With Hardened Teeth
  • Length Through Bore
  • Weight
    2.25 lbs
  • UPC_NO
    097039298294

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text