Overview
Mfr description
H50B15F-5/8 WITH 2SS
Specifications
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- Chain Number & Pitch50 / 5/8 in
- Bore TypeFinished w/ Keyway
- Bore Diameter
- Hardened TeethWith Hardened Teeth
- Length Through Bore
- Weight1.20 lbs
- UPC_NO097039298874
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data