Motion
80SK1 ROLLER LINK

TSUBAKI (UST)
80SK1 ROLLER LINK

Attachment Roller Link - 80 / 1 in Pitch, SK-1 Attachment, Roller Link, Carbon Steel Material
Mi Item #00198784
MFR #80SK1 ROLLER LINK
Price$18.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80SK1 ROLLER LINK

Attachment Roller Link - 80 / 1 in Pitch, SK-1 Attachment, Roller Link, Carbon Steel Material
Mi Item #00198784
MFR #80SK1 ROLLER LINK

Mfr description
80 SK-1 ROLLER LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.65/each

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Hole Diameter
    0.268 in
  • Inside Width
    0.625 in
  • Pitch
    1 in
  • Plate Height
    0.6770 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Weight
    0.22 lb

Details

  • Attachment Link Number
    SK-1
  • Attachment Link Type
    Straight - Two Sides
  • Chain Construction
    Roller Link
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Component Style
    Roller Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Roller
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    SK-1
  • Standards Met
    ASME B29
  • Type
    Roller Link
  • UPC_NO
    097039193247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)