Motion
DS100ATB21H
Double Single Stock Bore Sprocket - 21 Teeth, 3020 Bushing, Steel Material
Mi Item #00198811
MFR #DS100ATB21H
Price$876.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Single Stock Bore Sprocket - 21 Teeth, 3020 Bushing, Steel Material
Mi Item #00198811
MFR #DS100ATB21H

Mfr description
DS100ATB21H SPK ROLLER DS TB
  • Double single sprockets are precision machined steel spockets and run with two single chains.
  • They are stocked in minimum plain bore, taper bushed and Martin Split Taper style.
  • The minimum plain bores can be quickly modified for your specific application.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$876.18/each

Specifications

Dimensions

  • Bushing Bore Range
    0.9375 to 3.0000 in
  • Bushing Size
    3020
  • Caliper Diameter
    7.6134 in
  • Chain Roller Diameter
    0.7500 in
  • Chain Roller Width
    0.7500 in
  • Dbl Single Center Line To Cnt Line
    2.0000 in
  • Hub Outside Diameter
    7.0000 in
  • Length Through Bore
    2.6875 in
  • Maximum Bore Diameter
    3.0000 in
  • Outside Diameter
    9.0430 in
  • Pitch Diameter
    8.3869 in
  • Storage Dimension Height
    2.6875 in
  • Storage Dimension Length
    9.0430 in
  • Storage Dimension Width
    9.0430 in
  • Tooth Thickness
    0.692 in
  • Tooth Width
    2.6875 in
  • Weight
    24.46 lbs
  • Width Across Tooth Sets
    2.6875 in

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Number Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    Yes
  • Hub Style
    ATB
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950030241
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    21
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950030241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)