Motion
TS1905SS-PA

TSUBAKI (UST)
TS1905SS-PA

TS1905SS-PA
Mi Item #00198894
MFR #TS1905SS-PA
Price$476.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
TS1905SS-PA

TS1905SS-PA
Mi Item #00198894
MFR #TS1905SS-PA

Mfr description
TS1905-PA BASE 304SS SLAT 304SS 7.5"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$476.52/ft

Specifications

Dimensions

  • Overall Length
    10 ft
  • Weight
    3.90 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Specialty
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)