Motion
D3873SSK10

REXNORD INC
D3873SSK10

Table Top Chain - Stainless Steel, Side Flexing, 10.0000 in Width, 0.7500 in Pitch
MI ITEM #00198956
MFR #D3873SSK10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
D3873SSK10

Table Top Chain - Stainless Steel, Side Flexing, 10.0000 in Width, 0.7500 in Pitch
MI ITEM #00198956
MFR #D3873SSK10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D3873SSK10 D3873TSSK10
  • D3873TAB 10 Inch Wide TableTop Chain With Stainless Steel Base Chain And Top Plates Molded In Gray Plain Acetal Material

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    D
  • Base Chain Material
    D
  • Flight Color
    Gray
  • Flight Thickness
    1/4 in
  • Minimum Backflex Radius
    7 in
  • Pin Diameter
    0.2 in
  • Guide Clearance Straight
    1.31 in
  • Guide Clearance Curve
    1.38 in
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Weight
    0.29 lbs
  • Weight per Foot
    2.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text