Motion
HT4705-18IN

REXNORD INC
HT4705-18IN

HT4705-18 Rexnord MatTop® 4705 Series Chain
Mi Item #00198957
MFR #HT4705-18IN
Price$120.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HT4705-18IN

HT4705-18 Rexnord MatTop® 4705 Series Chain
Mi Item #00198957
MFR #HT4705-18IN

Mfr description
HT4705-18 HT4705-18
  • HT4705 18 Inch Wide MatTop Chain With Acetal Pins Molded In Beige High Temperature Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.96/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    18.0000 in
  • Chain Pitch  
    1.5 in
  • Minimum Backflex Radius
    1.5 in
  • Weight
    0.24 lbs
  • Weight per Foot
    1.26 lb

Details

  • Additional Details
    HT4705 18 Inch Wide MatTop® Chain with Acetal Pins Molded In Beige High Temperature Material
  • Base Chain Material
    HT
  • Chain Material
    HT
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Beige
  • Flight Material
    HT
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    40 °F
  • Operating Temperature Range
    +40 to +212 (Wet) °F, +40 to +220 (Dry) °F
  • Pin Material
    Acetal
  • Standards Met
    FDA
  • UPC_NO
    793699264791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)