Motion
N5996-17T 2-1/2IN S POM

REXNORD INC
N5996-17T 2-1/2IN S POM

Flat Top Conveyor Chain Sprocket - Molded Non-Split Sprocket, 17 Teeth, 2.5 in Bore Dia., 12.2450 in Pitch Dia., Acetal Material
Mi Item #00199032
MFR #N5996-17T 2-1/2IN S POM
Price$134.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N5996-17T 2-1/2IN S POM

Flat Top Conveyor Chain Sprocket - Molded Non-Split Sprocket, 17 Teeth, 2.5 in Bore Dia., 12.2450 in Pitch Dia., Acetal Material
Mi Item #00199032
MFR #N5996-17T 2-1/2IN S POM

Mfr description
114-1182-1 N5996-17T 2-1/2 SQ
  • 5996 Series Molded Non-Split Sprocket With 17 Teeth And a 2-1/2 Inch Square Shaft-Ready Bore Molded In Acetal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.81/each

Specifications

Dimensions

  • Bore Diameter
    2.5 in
  • Length Through Bore
    47.6 mm
  • Outside Diameter
    313.9 mm
  • Pitch
    311.02 mm
  • Pitch Diameter  
    12.2450 in
  • Tooth Width
    15.7 mm
  • Weight
    1.71 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Hub Type
    Wide
  • Material
    Acetal
  • Number Of Strands Across
    1
  • Number Of Teeth  
    17
  • Sprocket Material
    Acetal
  • Sprocket Type
    Molded Non-Split Sprocket
  • UPC_NO
    793699261417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)