Specifications
Dimensions
- Weight0.42 lbs
Details
- Attachment Link NumberK-0
- Link TypeAttachment
- Number Of Strands Across1
- Product TypeAttachment Chain Links
- UPC_NO698210687724
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)