Motion
CL 1843 SS

REXNORD INC
CL 1843 SS

1843SS-MO-CL Rexnord 1843 Series Stainless Steel Base Chain Component
MI ITEM #00199081
MFR #CL 1843 SS
Price$5.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CL 1843 SS

1843SS-MO-CL Rexnord 1843 Series Stainless Steel Base Chain Component
MI ITEM #00199081
MFR #CL 1843 SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.05/each

Specifications

Dimensions

  • Chain Overall Width
    2.0000 in
  • Chain Pitch
    0.5000 in
  • Weight
    0.02 lb

Details

  • Additional Details
    Connecting Link for 1843 Stainless Steel Base Chain
  • Application
    Auto/Industrial
  • Base Chain Material
    Stainless Steel
  • Chain Construction
    Side-Flexing
  • Chain Material
    Stainless Steel
  • Chain Number
    1843
  • Chain Number & Pitch
    1843 / 1/2 in
  • Chain Type
    Roller Chain
  • Component Style
    Side Flexing
  • Country of Origin
    TW
  • Material
    Stainless Steel
  • Product Type
    Roller Chain Links
  • Series
    TableTop 1843 Series Side-flexing Chain
  • Surface Type
    Base Chain
  • UPC_NO
    698210836443

Overview

Mfr description
1843SS-MO-CL 1843SS CONN LINK
  • Connecting Link For 1843 Stainless Steel Base Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought